Buy more than* S$200* and get FREE SHIPPING

  • Point tap (for general use) (EX-POT)
  • Point tap (for general use) (EX-POT)
  • Point tap (for general use) (EX-POT)

Point tap (for general use) (EX-POT) EX-POT OH4 M24x1.5

by OSG
4.58 (12)
Item.#
05366121
Mfr.#
EX-POT OH4 M24x1.5
Package Qty.
1PC
Ship pack of
1
149.90 SGD
ADD TO CART
Shipped after 2017-12-19
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
TRUSCO Part Number
201-4432
Lower Neck Part L1 (mm)
66
Pricision
OH4
Number of Flutes
3
2014 TRUSCO Published Page
1-0280
Angle Length Lk (mm)
18
Material
High vanadium HSS (high speed steel) HSSE
Angle Width K (mm)
15
Screw Length Lc (mm)
45
Shank Diameter d (phi mm)
19
Overall Length L (mm)
120
Screw Diameter
M24
Pitch (mm)
1.5
Work Material
Medium carbon steel, high carbon steel, alloy steel, cast steel, ductile cast iron, copper, brass, cast brass, bronze, aluminum strip, aluminum alloy castings, magnesium alloy castings, zinc alloy castings thermoplastic
Customer Reviews
5 star 9
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
For processing of parts of a certain device
5
From Japan
On 2017-07-31 23:38:50
For the first time this time I tried using M8 × P1.0 tap, but it was good that the groove was carved beautifully.
This review is about item#6622226.
Create a rack
5
From Japan
On 2017-04-21 15:20:21
You do not have to go to Akihabara to pick up the type at 2/3 of Akihabara's price
This review is about item#8152523.
Tap processing
5
From Japan
On 2015-11-18 15:09:23
I'm glad I could buy it cheaper than usual.
This review is about item#06622393.
Ironwork daily general purpose work
5
From Japan
On 2015-08-13 09:35:45
It was made in Korea, not made in Japan, but it was good that it was cut well. Durability? . It was good with express delivery by e-mail facilities.
This review is about item#05841631.
Product thread tap adjustment
5
From Japan
On 2014-10-21 09:08:15
It was a high-quality and stable feeling.
This review is about item#06622095.
When setting a mountain of bolts
5
From Japan
On 2014-08-19 20:23:53
It was good ~
This review is about item#06622393.
Bolt diameter change
5
From Japan
On 2013-09-08 20:52:43
Delivery from ordering is quick and very convenient.
This review is about item#08152715.
Used as living carpet
5
From Japan
On 2012-07-03 20:43:39
I am very satisfied but there is a problem with my debut writing, hope improve! It is! It is!
This review is about item#08152627.
Tap on aluminum material
4
From Japan
On 2012-05-23 16:47:20
I used P1.25 of M10 for the first time this time. I used it mounted on machining, but I was able to work without problems.
This review is about item#06622271.
Threading accuracy of sheet metal press parts, high number, full number inspection with screw gauge,
3
From Japan
On 2012-04-26 13:13:23
Wear-resistant Ti processing, products made, (homo processing)
This review is about item#05841604.