Two cutting blades Medium End mill (EDN) EDN 2.5
(5)
Item.#
05368431
Mfr.#
EDN 2.5
Package Qty.
1PC
Ship pack of
1
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) HSS-Co
Tolerance
0 - -0.030
Blade Length Lc (mm)
8
Overall Length L (mm)
55
Number of Blades
2
Blade Diameter (phi mm)
2.5
TRUSCO Part Number
200-9561
Shank Diameter d (phi mm)
6
Work Material
Carbon steel, steel alloy, pre-hardened steel, hardened steel, stainless steel, copper alloy, aluminum alloy
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
1
3 star
2
2 star
0
1 star
1
Review Rating:
5 Customer Reviews
The reviews are automatic translation.
sus Round Steel Cutting
From Japan
On 2017-11-22 15:46:14
The cutting edge was burned and the tip diameter also worn out by 2 mm width slit processing.
Used for plastic cutting
From Japan
On 2014-07-23 13:13:30
Sharpness is very good!
Custom processing of parts used for hobby ,,,,. In order to put out what you can not do with ready-made items (self satisfaction ,,,??)
From Japan
On 2012-08-14 17:35:08
Since it is made by cobalt highs, even if you scrape the gun, you can use it with confidence because it is made by the manufacturer. You can cut well. It makes me feel as thoughtful.
Pilot hole, groove, side surface, etc.
From Japan
On 2012-05-02 20:59:42
It was quite normal. It is a maker thing,
Processing of resin, various outer appearance, hole, step, R processing
From Japan
On 2010-02-04 10:06:32
There are times when it seems that sharpness is different even with blades of the same spec
Customers Who Bought This Item Also Bought
Top