Buy more than* S$200* and get FREE SHIPPING

  • Two cutting blades Medium End mill (EDN)
  • Two cutting blades Medium End mill (EDN)
  • Two cutting blades Medium End mill (EDN)

Two cutting blades Medium End mill (EDN) EDN 3.5

by OSG
3.20 (5)
Item.#
05368456
Mfr.#
EDN 3.5
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) HSS-Co
Blade Length Lc (mm)
12
Overall Length L (mm)
60
Tolerance
0 - -0.030
Number of Blades
2
TRUSCO Part Number
200-9587
Shank Diameter d (phi mm)
8
Blade Diameter (phi mm)
3.5
Work Material
Carbon steel, steel alloy, pre-hardened steel, hardened steel, stainless steel, copper alloy, aluminum alloy
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
sus Round Steel Cutting
1
From Japan
On 2017-11-22 15:46:14
The cutting edge was burned and the tip diameter also worn out by 2 mm width slit processing.
This review is about item#5368422.
Used for plastic cutting
4
From Japan
On 2014-07-23 13:13:30
Sharpness is very good!
This review is about item#05368404.
Custom processing of parts used for hobby ,,,,. In order to put out what you can not do with ready-made items (self satisfaction ,,,??)
5
From Japan
On 2012-08-14 17:35:08
Since it is made by cobalt highs, even if you scrape the gun, you can use it with confidence because it is made by the manufacturer. You can cut well. It makes me feel as thoughtful.
This review is about item#05368501.
Pilot hole, groove, side surface, etc.
3
From Japan
On 2012-05-02 20:59:42
It was quite normal. It is a maker thing,
This review is about item#05368517.
Processing of resin, various outer appearance, hole, step, R processing
3
From Japan
On 2010-02-04 10:06:32
There are times when it seems that sharpness is different even with blades of the same spec
This review is about item#05368447.