|
Two blade Medium End mill (EDN) EDN 10
(1)
- Item.#
- 05368587
- Mfr.#
- EDN 10
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Helix Angle (Degree)
- 30
- Number of Blades
- 2
- Blade Length Lc (mm)
- 25
- Overall Length L (mm)
- 70
- TRUSCO Part Number
- 200-9773
- Tolerance
- 0 - -0.030
- Material
- Cobalt HSS (high speed steel) HSS-Co
- Shank Diameter d (phi mm)
- 10
- Blade Diameter (phi mm)
- 10
- Work Material
- Carbon steel, alloy steel, Pre-hardened steel, hardened steel, stainless steel, copper alloy, aluminum alloy.
|
Customers Who Viewed This Item Also Viewed
<<
Mitsubishi Hitachi Tool Engineering (former Hitachi Tool Engineering)
Mitsubishi Hitachi Tool Engineering (former Hitachi Tool Engineering)
Mitsubishi Hitachi Tool Engineering (former Hitachi Tool Engineering)
>>
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
It is used for machining steel products.
From Japan
On 2011-04-11 19:01:19
The sharpness is preeminent.
Customers Who Bought This Item Also Bought