Buy more than* S$200* and get FREE SHIPPING

  • Two blade Medium End mill (EDN)
  • Two blade Medium End mill (EDN)
  • Two blade Medium End mill (EDN)

Two blade Medium End mill (EDN) EDN 16

by OSG
5.00 (1)
Item.#
05368641
Mfr.#
EDN 16
Package Qty.
1PC
Ship pack of
1
51.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
2
Blade Length Lc (mm)
40
Overall Length L (mm)
95
TRUSCO Part Number
200-9897
Tolerance
0 - -0.030
Material
Cobalt HSS (high speed steel) HSS-Co
Shank Diameter d (phi mm)
16
Blade Diameter (phi mm)
16
Work Material
Carbon steel, alloy steel, Pre-hardened steel, hardened steel, stainless steel, copper alloy, aluminum alloy.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We use in the machining of steel.
5
From Japan
On 2011-04-11 19:01:19
Sharpness is preeminent.
This review is about item#05368587.