Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Powder-high-speed-steel  multi blade High helix Short End mill (XPM-EHS)
  • Powder-high-speed-steel  multi blade High helix Short End mill (XPM-EHS)
  • Powder-high-speed-steel  multi blade High helix Short End mill (XPM-EHS)

Powder-high-speed-steel multi blade High helix Short End mill (XPM-EHS) XPM-EHS 10

by OSG
Item.#
05369761
Mfr.#
XPM-EHS 10
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0441
Helix Angle
50
Material
Luxury powder HSS (high speed steel) XPM
Tolerance
0 to -0.040
TRUSCO Part Number
200-7657
Shank Diameter d (phi mm)
12
Overall Length L (mm)
90
Shank Diameter (phi mm)
12
Helix Angle (Degree)
50
Number of Blades
3
Blade Length (mm)
25
Overall Length (mm)
90
Blade Length Lc (mm)
25
Blade Diameter D (phi mm)
10
Blade Diameter (phi mm)
10