Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Powder-high-speed-steel  multi blade High helix Short End mill (XPM-EHS)
  • Powder-high-speed-steel  multi blade High helix Short End mill (XPM-EHS)
  • Powder-high-speed-steel  multi blade High helix Short End mill (XPM-EHS)

Powder-high-speed-steel multi blade High helix Short End mill (XPM-EHS) XPM-EHS 14

by OSG
Item.#
05369795
Mfr.#
XPM-EHS 14
Package Qty.
1PC
Ship pack of
1
81.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0441
Helix Angle
50
Material
Luxury powder HSS (high speed steel) XPM
Blade Diameter D (phi mm)
14
Blade Diameter (phi mm)
14
Blade Length (mm)
35
Overall Length (mm)
105
Blade Length Lc (mm)
35
Helix Angle (Degree)
50
Number of Blades
3
Shank Diameter d (phi mm)
16
Overall Length L (mm)
105
Shank Diameter (phi mm)
16
Tolerance
0 to -0.045
TRUSCO Part Number
200-7711