Buy more than* S$200* and get FREE SHIPPING

  • Powder-high-speed-steel  multi blade High helix Short End mill (XPM-EHS)
  • Powder-high-speed-steel  multi blade High helix Short End mill (XPM-EHS)
  • Powder-high-speed-steel  multi blade High helix Short End mill (XPM-EHS)

Powder-high-speed-steel multi blade High helix Short End mill (XPM-EHS) XPM-EHS 16

by OSG
Item.#
05369813
Mfr.#
XPM-EHS 16
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-12-19
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0441
Helix Angle
50
Material
Luxury powder HSS (high speed steel) XPM
TRUSCO Part Number
200-7681
Shank Diameter d (phi mm)
16
Overall Length L (mm)
110
Shank Diameter (phi mm)
16
Tolerance
0 to -0.045
Helix Angle (Degree)
50
Number of Blades
3
Overall Length (mm)
110
Blade Length Lc (mm)
40
Blade Diameter D (phi mm)
16
Blade Diameter (phi mm)
16
Blade Length (mm)
40