Buy more than* S$200* and get FREE SHIPPING

  • Powder-high-speed-steel  multi blade High helix Short End mill (XPM-EHS)
  • Powder-high-speed-steel  multi blade High helix Short End mill (XPM-EHS)
  • Powder-high-speed-steel  multi blade High helix Short End mill (XPM-EHS)

Powder-high-speed-steel multi blade High helix Short End mill (XPM-EHS) XPM-EHS 18

by OSG
Item.#
05369822
Mfr.#
XPM-EHS 18
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0441
Helix Angle
50
Material
Luxury powder HSS (high speed steel) XPM
Shank Diameter d (phi mm)
20
Overall Length L (mm)
120
Shank Diameter (phi mm)
20
Tolerance
0 to -0.045
TRUSCO Part Number
200-7819
Helix Angle (Degree)
50
Number of Blades
3
Blade Length Lc (mm)
40
Blade Diameter D (phi mm)
18
Blade Diameter (phi mm)
18
Blade Length (mm)
40
Overall Length (mm)
120