Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Short End mill (CC-EMS) Four cutting blades Center cut
  • Short End mill (CC-EMS) Four cutting blades Center cut
  • Short End mill (CC-EMS) Four cutting blades Center cut
  • Short End mill (CC-EMS) Four cutting blades Center cut

Short End mill (CC-EMS) Four cutting blades Center cut CC-EMS 2.5

by OSG
4.50 (2)
Item.#
05372516
Mfr.#
CC-EMS 2.5
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) HSS-Co
Tolerance (mm)
0 - +0.030
Overall Length L (mm)
50
Work Material
Carbon steel, alloy steel, stainless steel, cast iron, copper alloys, aluminum alloys
Number of Blades
4
Blade Length Lc (mm)
10
Shank Diameter d (phi mm)
6
Blade Diameter (phi mm)
2.5
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Miso saw
5
From Japan
On 2013-06-19 18:01:59
Easy to shave.
This review is about item#05372595.
To trimmer of wood.
4
From Japan
On 2012-05-06 12:28:40
The straight bit is easy to cut inside if the guide bearing is not attached, but this bit is thankful as it gently scrapes wood like a steel drill. It was somewhat satisfactory as it was still better if there was a little more length.
This review is about item#05372622.