Short End mill (CC-EMS) Four cutting blades Center cut CC-EMS 10
(4)
Item.#
05372665
Mfr.#
CC-EMS 10
Package Qty.
1PC
Ship pack of
1
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) HSS-Co
Overall Length L (mm)
70
Blade Length Lc (mm)
25
Work Material
Carbon steel, alloy steel, stainless steel, cast iron, copper alloys, aluminum alloys
Number of Blades
4
Shank Diameter d (phi mm)
10
Blade Diameter (phi mm)
10
Tolerance (mm)
0 - +0.030
Customers Who Viewed This Item Also Viewed
<<
Mitsubishi Hitachi Tool Engineering (former Hitachi Tool Engineering)
Mitsubishi Hitachi Tool Engineering (former Hitachi Tool Engineering)
>>
Customer Reviews
5 star
4
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
4 Customer Reviews
The reviews are automatic translation.
It is used for cutting with a small milling machine
From Japan
On 2017-08-18 19:26:47
I used it immediately, but the sharpness of the new article feels pleasantly satisfied.
Key groove processing
From Japan
On 2017-03-26 02:03:27
I bought it for key groove processing on the slenderless shaft. It was strict to decide the depth at once with a stainless steel shaft partner.
Cutting work of aluminum
From Japan
On 2014-05-09 14:21:38
As expected, OSG products can be firmly scraped.
Cutting of Mo
From Japan
On 2013-08-01 18:36:30
Stable quality and no complaints. I hope the price will be cheaper.
Customers Who Bought This Item Also Bought
Top