Buy more than* S$200* and get FREE SHIPPING

  • Short End mill (CC-EMS) Four cutting blades Center cut
  • Short End mill (CC-EMS) Four cutting blades Center cut
  • Short End mill (CC-EMS) Four cutting blades Center cut
  • Short End mill (CC-EMS) Four cutting blades Center cut

Short End mill (CC-EMS) Four cutting blades Center cut CC-EMS 14

by OSG
5.00 (4)
Item.#
05372701
Mfr.#
CC-EMS 14
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) HSS-Co
Overall Length L (mm)
90
Blade Length Lc (mm)
35
Work Material
Carbon steel, alloy steel, stainless steel, cast iron, copper alloys, aluminum alloys
Number of Blades
4
Shank Diameter d (phi mm)
16
Blade Diameter (phi mm)
14
Tolerance (mm)
0 - +0.030
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
It is used for cutting with a small milling machine
5
From Japan
On 2017-08-18 19:26:47
I used it immediately, but the sharpness of the new article feels pleasantly satisfied.
This review is about item#5372726.
Key groove processing
5
From Japan
On 2017-03-26 02:03:27
I bought it for key groove processing on the slenderless shaft. It was strict to decide the depth at once with a stainless steel shaft partner.
This review is about item#05372726.
Cutting work of aluminum
5
From Japan
On 2014-05-09 14:21:38
As expected, OSG products can be firmly scraped.
This review is about item#05372665.
Cutting of Mo
5
From Japan
On 2013-08-01 18:36:30
Stable quality and no complaints. I hope the price will be cheaper.
This review is about item#05372717.