Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Short End mill (CC-EMS) Four cutting blades Center cut
  • Short End mill (CC-EMS) Four cutting blades Center cut
  • Short End mill (CC-EMS) Four cutting blades Center cut
  • Short End mill (CC-EMS) Four cutting blades Center cut

Short End mill (CC-EMS) Four cutting blades Center cut CC-EMS 26

by OSG
4.50 (2)
Item.#
05372823
Mfr.#
CC-EMS 26
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) HSS-Co
Tolerance (mm)
0 - +0.030
Overall Length L (mm)
120
Work Material
Carbon steel, alloy steel, stainless steel, cast iron, copper alloys, aluminum alloys
Number of Blades
4
Blade Length Lc (mm)
50
Shank Diameter d (phi mm)
25
Blade Diameter (phi mm)
26
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Sharpener groove
5
From Japan
On 2013-06-19 18:01:59
Easy shaving.
This review is about item#05372595.
The trimmer processing of wood.
4
From Japan
On 2012-05-06 12:28:40
Straight bit easy will cut into the inside and does not have a guide bearing, but this bit is thankfully so you scraped off gently in the tree like a steel drill. Since the length was It should be noted that good if a little more and a little satisfaction.
This review is about item#05372622.