Buy more than* S$200* and get FREE SHIPPING

  • Short End mill (CC-EMS) Four cutting blades Center cut
  • Short End mill (CC-EMS) Four cutting blades Center cut
  • Short End mill (CC-EMS) Four cutting blades Center cut
  • Short End mill (CC-EMS) Four cutting blades Center cut

Short End mill (CC-EMS) Four cutting blades Center cut CC-EMS 32

by OSG
5.00 (1)
Item.#
05372884
Mfr.#
CC-EMS 32
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) HSS-Co
Blade Diameter (phi mm)
32
Tolerance (mm)
0 - +0.030
Work Material
Carbon steel, alloy steel, stainless steel, cast iron, copper alloy, aluminum alloy.
Number of Blades
4
Overall Length L (mm)
145
Blade Length Lc (mm)
60
Shank Diameter d (phi mm)
32
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Finish machining (substituting for reaming) for welding through 25A pipe, elbow by boring processing on stainless steel flange
5
From Japan
On 2013-05-06 10:52:22
In machining with a milling machine, discharge of chips during borehole machining with a preliminary hole of 30 mm, a feed rate of 0.04, and a machining depth of 30 mm was also good and the finish was good. There was no cutting edges and the finished size was also satisfactory. This time it was a substitute for boring processing, reaming processing, but contributed by working efficiency.
This review is about item#38030194.