Buy more than* S$200* and get FREE SHIPPING

  • Four  Center cut Long End mill (CC-EML)
  • Four  Center cut Long End mill (CC-EML)
  • Four  Center cut Long End mill (CC-EML)

Four Center cut Long End mill (CC-EML) CC-EML 4

by OSG
5.00 (7)
Item.#
05372981
Mfr.#
CC-EML 4
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
4
Blade Length Lc (mm)
20
Overall Length L (mm)
60
Work Material
Carbon steel, alloy steel, tool steel, pre-hardened steel, stainless steel, cast iron, copper alloy, aluminum alloy
Tolerance
0 - +0.030
Material
Cobalt HSS (high speed steel) HSS-Co
Shank Diameter d (phi mm)
8
Blade Diameter (phi mm)
4
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Metal Processing
5
From Japan
On 2013-11-20 02:30:30
Performance sufficient for price
This review is about item#05373006.
Cutting of polyethylene
5
From Japan
On 2013-09-13 14:57:57
I did the processing of the groove and the hole for the attachment of the metal fitting of the handle, but it finished neatly without melting or burning even if it was lowered to 20 mm directly below and made a hole.
This review is about item#05373006.
For work
5
From Japan
On 2013-06-23 13:54:01
It looks very nice and rich.
This review is about item#05372997.
For work
5
From Japan
On 2013-06-23 13:52:30
It looks very nice and rich.
This review is about item#05372972.
Motorcycle, car parts production
5
From Japan
On 2013-04-15 09:11:00
This price is also helpful enough. I am thinking of continuing purchase, but will it end sales?
This review is about item#05373015.
Drilling of aluminum alloy. Slots etc.
5
From Japan
On 2012-01-21 06:19:17
It is processing with dry without using oil or water, but the blade is never chipped, it is easy to use, it is easy to use. Blades are also undamaged for now. I am looking forward to various processing.
This review is about item#05373033.
Used for aluminum cutting
5
From Japan
On 2011-03-28 13:18:16
Because the blade length is as long as 35 mm, it will be chattering if the rotation speed is fast, but it can be used without problems if the speed is lowered. I am useful for shaving planks. I am satisfied with the cost.
This review is about item#05373024.