Buy more than* S$200* and get FREE SHIPPING

  • Four  Center cut Long End mill (CC-EML)
  • Four  Center cut Long End mill (CC-EML)
  • Four  Center cut Long End mill (CC-EML)

Four Center cut Long End mill (CC-EML) CC-EML 7

by OSG
5.00 (7)
Item.#
05373015
Mfr.#
CC-EML 7
Package Qty.
1PC
Ship pack of
1
33.19 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
4
Shank Diameter d (phi mm)
10
Blade Diameter (phi mm)
7
Work Material
Carbon steel, steel alloy, tool steel, pre-hardened steel, stainless steel, cast iron, copper alloy, aluminum alloy
Tolerance
0 - +0.030
Material
Cobalt HSS (high speed steel) HSS-Co
Overall Length L (mm)
75
Blade Length Lc (mm)
35
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Metal processing
5
From Japan
On 2013-11-20 02:30:30
Sufficient performance to split the price
This review is about item#05373006.
Cutting of polyethylene
5
From Japan
On 2013-09-13 14:57:57
For bracket mounting of the handle, but I did the processing of the groove and the hole, Also melted and burnt let me drill a hole down to 20mm beneath was also finished without clean.
This review is about item#05373006.
For work
5
From Japan
On 2013-06-23 13:54:01
Very well expired, has looks good.
This review is about item#05372997.
For work
5
From Japan
On 2013-06-23 13:52:30
Very well expired, has looks good.
This review is about item#05372972.
Bike, car parts production
5
From Japan
On 2013-04-15 09:11:00
Also me vote enough at this price. I believe continue purchase but do you become discontinued?
This review is about item#05373015.
Excavation of aluminum alloy. Such as a cut groove.
5
From Japan
On 2012-01-21 06:19:17
Although it processed by dry that does not use oil and water, rather than that the blade is absent, cut smooth, easy to use. Blade is also intact for now. We look forward to a variety of processing.
This review is about item#05373033.
Used in aluminum cutting
5
From Japan
On 2011-03-28 13:18:16
For blade length is 35mm and long, it chatters rotation speed is fast, but you can use without a problem if you drop the speed. To sharpen the plank, it has come in handy. In terms of cost, it is satisfaction.
This review is about item#05373024.