Buy more than* S$200* and get FREE SHIPPING

  • Four  Center cut Long End mill (CC-EML)
  • Four  Center cut Long End mill (CC-EML)
  • Four  Center cut Long End mill (CC-EML)

Four Center cut Long End mill (CC-EML) CC-EML 10

by OSG
5.00 (1)
Item.#
05373042
Mfr.#
CC-EML 10
Package Qty.
1PC
Ship pack of
1
36.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) HSS-Co
Blade Length Lc (mm)
45
Shank Diameter d (phi mm)
10
Work Material
Carbon steel, steel alloy, tool steel, pre-hardened steel, stainless steel, cast iron, copper alloy, aluminum alloy
Number of Blades
4
Blade Diameter (phi mm)
10
Tolerance (mm)
0 - +0.030
Overall Length L (mm)
90
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Production processing
5
From Japan
On 2012-06-01 12:37:13
It is the one of the maker used from the past, and there is no worry about quality etc as well. I am satisfied with the fact that the purchase cost has been reduced and the speed from order placement to delivery. I think that I will take good care of various things from now on.
This review is about item#05373042.