Buy more than* S$200* and get FREE SHIPPING

  • Four  Center cut Long End mill (CC-EML)
  • Four  Center cut Long End mill (CC-EML)
  • Four  Center cut Long End mill (CC-EML)

Four Center cut Long End mill (CC-EML) CC-EML 21

by OSG
Item.#
05373155
Mfr.#
CC-EML 21
Package Qty.
1PC
Ship pack of
1
159.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) HSS-Co
Overall Length L (mm)
140
Blade Length Lc (mm)
75
Work Material
Carbon steel, steel alloy, tool steel, pre-hardened steel, stainless steel, cast iron, copper alloy, aluminum alloy
Number of Blades
4
Shank Diameter d (phi mm)
20
Blade Diameter (phi mm)
21
Tolerance (mm)
0 - +0.030