Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Two blade Short End mill (EDS)
  • Two blade Short End mill (EDS)
  • Two blade Short End mill (EDS)
  • Two blade Short End mill (EDS)

Two blade Short End mill (EDS) EDS 2.5

by OSG
3.62 (8)
Item.#
05373383
Mfr.#
EDS 2.5
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Blade Length Lc (mm)
6
Shank Diameter d (phi mm)
6
Blade Diameter (phi mm)
2.5
Material
Cobalt HSS (high speed steel) HSS-Co
Number of Blades
2
Tolerance (mm)
0 - -0.030
Overall Length L (mm)
50
Work Material
Carbon steel, alloy steel, stainless steel, cast iron, copper alloy, aluminum alloy.
Customer Reviews
5 star 2
4 star 1
3 star 5
2 star 0
1 star 0
Review Rating: 3.62
8 Customer Reviews
The reviews are automatic translation.
Maintenance method
3
From Japan
On 2018-04-21 09:55:36
Cutting oil is a matter of course, but if the maintenance of the cutting edge has supplements, please comment as a manufacturer.
This review is about item#5373374.
Machining of machine parts
5
From Japan
On 2018-03-06 13:30:10
We call it machining of machine parts. Since it is OSG, there are no troubles, including machinability.
This review is about item#5373374.
Grooving for minus screwdriver of separate bolt
5
From Japan
On 2013-12-06 13:36:08
The material was S45C, the use conditions were 4000 rpm, F40 F40 sharpness was good and the cutting surface was good and it was good.
This review is about item#05373365.
lathe manufacturing
3
From Japan
On 2013-02-04 14:43:54
This time I used it for processing of gears I think that the sharpness seems to be perfect as well
This review is about item#05373383.
Correction of aluminum plate counter boring hole φ5 → φ5.5
3
From Japan
On 2012-12-19 18:43:02
We want end mill of φ 5.7
This review is about item#05373444.
A5052 Used for cutting
3
From Japan
On 2011-11-12 12:31:11
There are no particular problems compared to other manufacturers.
This review is about item#05373356.
It is used for groove machining and pocket mill machining.
3
From Japan
On 2011-06-20 23:56:49
It was an OSG product made in Korea. The use feeling is reasonable.
This review is about item#05373417.
Used for key processing of our product parts
4
From Japan
On 2008-05-03 09:04:37
Easy to break
This review is about item#08119876.