Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Two blade Short End mill (EDS)
  • Two blade Short End mill (EDS)
  • Two blade Short End mill (EDS)

Two blade Short End mill (EDS) EDS 11

by OSG
4.60 (5)
Item.#
05373541
Mfr.#
EDS 11
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) HSS-Co
Blade Diameter (phi mm)
11
Tolerance (mm)
0 - -0.030
Blade Diameter D (phi mm)
11
Number of Blades
2
Overall Length L (mm)
80
Blade Length Lc (mm)
22
Shank Diameter d (phi mm)
12
Work Material
Carbon steel, alloy steel, stainless steel, cast iron, copper alloy, aluminum alloy.
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Plastic resin cutting process
4
From Japan
On 2016-05-15 17:57:51
Excellent accuracy OSG cost is also good
This review is about item#05373532.
Counterbore with tolerance
5
From Japan
On 2013-01-08 22:01:46
It was possible to use it without any problem.
This review is about item#08120637.
Used for 11.9 counterbore.
5
From Japan
On 2012-12-20 20:53:24
There is no problem.
This review is about item#08120637.
Production of live steam
5
From Japan
On 2012-03-01 23:12:15
I am very satisfied. (Impression of one time use for 5 minutes) continuous unused, less used frequency so the place there is now unknown
This review is about item#05373566.
Counterbore machining
4
From Japan
On 2010-12-06 08:12:23
I think that the balance between price and performance is reasonably good product
This review is about item#08120865.