Buy more than* S$200* and get FREE SHIPPING

  • Uni-holder

Uni-holder MH500HB

5.00 (3)
Item.#
05373567
Mfr.#
MH500HB
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Weight (g)
11.8
Core Diameter (mm)
2.0
Color
Black (HB)
Shaft
ABS resin, removable with clip (grip) Brass + knurled + chrome plating
Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm)
9.0x10.5x140.5
2014 TRUSCO Published Page
2-2422
Purpose
For wood and concrete, For wood and concrete
Specification
Knock cover hardness display by color
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Survey
5
From Japan
On 2015-09-11 19:52:17
Even if the core wicks due to rain or the like, the opening is large, so the core is difficult to clog
This review is about item#38621703.
wood
5
From Japan
On 2015-01-14 16:40:18
Easy to use
This review is about item#05373567.
Drawing creation etc.
5
From Japan
On 2014-12-01 09:51:10
I always use it. It is easy to write and convenient.
This review is about item#05373567.