Buy more than* S$200* and get FREE SHIPPING

  • Two blade Short End mill (EDS)
  • Two blade Short End mill (EDS)
  • Two blade Short End mill (EDS)

Two blade Short End mill (EDS) EDS 22

by OSG
4.33 (3)
Item.#
05373654
Mfr.#
EDS 22
Package Qty.
1PC
Ship pack of
1
90.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) HSS-Co
Blade Diameter (phi mm)
22
Tolerance (mm)
0 - -0.030
Work Material
Carbon steel, alloy steel, stainless steel, cast iron, copper alloy, aluminum alloy.
Number of Blades
2
Overall Length L (mm)
110
Blade Length Lc (mm)
45
Shank Diameter d (phi mm)
20
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Milling, use this end mill at the time of performing a milling machining by machining.
5
From Japan
On 2014-07-03 14:38:12
Good cutting ability and durability compared to other companies of the end mill if there is a commitment to OSG of manufacturers, we use for many years for the finish is also good.
This review is about item#05373636.
Hole drilling
5
From Japan
On 2013-04-29 13:51:32
good.
This review is about item#05373706.
Use in machining processing of the product
3
From Japan
On 2008-05-03 08:55:12
Absolutely to use it is repeated and there is wear of the processing surface accuracy not come out, easy to break.
This review is about item#05373672.