Buy more than* S$200* and get FREE SHIPPING

  • Two blade Short End mill (EDS)
  • Two blade Short End mill (EDS)
  • Two blade Short End mill (EDS)

Two blade Short End mill (EDS) EDS 24

by OSG
4.33 (3)
Item.#
05373672
Mfr.#
EDS 24
Package Qty.
1PC
Ship pack of
1
97.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) HSS-Co
Tolerance (mm)
0 - -0.030
Overall Length L (mm)
120
Work Material
Carbon steel, alloy steel, stainless steel, cast iron, copper alloy, aluminum alloy.
Number of Blades
2
Blade Length Lc (mm)
50
Shank Diameter d (phi mm)
25
Blade Diameter (phi mm)
24
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Use this end mill for milling machining by milling machine or machining.
5
From Japan
On 2014-07-03 14:38:12
I am committed to the maker of OSG and have better machinability and durability than other companies' end mills, so I am using it for many years because it has a good finish.
This review is about item#05373636.
Hole drilling
5
From Japan
On 2013-04-29 13:51:32
good.
This review is about item#05373706.
Used for machining of products
3
From Japan
On 2008-05-03 08:55:12
There are abrasions on the machined surface when precisely used necessarily and accuracy does not come out and it is easy to break.
This review is about item#05373672.