Buy more than* S$200* and get FREE SHIPPING

  • Two blade Short End mill (EDS)
  • Two blade Short End mill (EDS)
  • Two blade Short End mill (EDS)

Two blade Short End mill (EDS) EDS 30

by OSG
4.00 (1)
Item.#
05373733
Mfr.#
EDS 30
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) HSS-Co
Overall Length L (mm)
125
Blade Length Lc (mm)
55
Work Material
Carbon steel, steel alloy, stainless steel, cast iron, copper alloy, aluminum alloy
Number of Blades
2
Shank Diameter d (phi mm)
25
Blade Diameter (phi mm)
30
Tolerance (mm)
0 - -0.030
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Milling operation
4
From Japan
On 2011-06-02 15:50:17
I'm glad.
This review is about item#05373785.