Buy more than* S$200* and get FREE SHIPPING

  • 2 BLADE  LONG END MILLS (EDL)
  • 2 BLADE  LONG END MILLS (EDL)
  • 2 BLADE  LONG END MILLS (EDL)

2 BLADE LONG END MILLS (EDL) EDL 7

by OSG
4.60 (5)
Item.#
05374074
Mfr.#
EDL 7
Package Qty.
1PC
Ship pack of
1
30.60 SGD
ADD TO CART
Shipped after 2017-07-31
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Blade Length Lc (mm)
35
Shank Diameter d (phi mm)
10
Overall Length L (mm)
75
Material
Cobalt HSS (high speed steel) HSS-Co
Number of Blades
2
Tolerance (mm)
0 - -0.030
Blade Diameter D (phi mm)
7
Blade Diameter (phi mm)
7
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Plastic resin cutting process
4
From Japan
On 2016-05-15 18:01:01
Accuracy is fine
This review is about item#05374047.
Assembling work of the golf club
5
From Japan
On 2015-09-03 14:51:01
It is saved because the blade diameter is finely set.
This review is about item#08123631.
I am using it to cut MDF 12 mm
5
From Japan
On 2013-12-10 13:19:46
I try to buy it on sale day. Combined with a short end mill with a shank diameter of 6 mm, we do not need to replace the collet.
This review is about item#05374031.
Machining a long hole with a milling cutter.
5
From Japan
On 2011-06-09 12:49:10
I thought it would break and I bought four, but it was pretty good with one.
This review is about item#05374047.
To cut a groove
4
From Japan
On 2011-05-18 12:09:04
It was sharper than I thought
This review is about item#05374065.