Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 2 BLADE  LONG END MILLS (EDL)
  • 2 BLADE  LONG END MILLS (EDL)
  • 2 BLADE  LONG END MILLS (EDL)

2 BLADE LONG END MILLS (EDL) EDL 10

by OSG
4.50 (2)
Item.#
05374101
Mfr.#
EDL 10
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) HSS-Co
Blade Diameter (phi mm)
10
Tolerance (mm)
0 - -0.030
Number of Blades
2
Overall Length L (mm)
90
Blade Length Lc (mm)
45
Shank Diameter d (phi mm)
10
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Processing of aluminum sash
5
From Japan
On 2014-01-28 16:38:07
It is easy to use because it is a length that allows pipe-like members (stiles) to be drilled simultaneously on the back side.
This review is about item#05374126.
Counterbore
4
From Japan
On 2011-02-28 08:18:56
There is nothing special to mention, but it is usable normally. Wear is also normal. Deficiency has not appeared under our conditions.
This review is about item#05374101.