Buy more than* S$200* and get FREE SHIPPING

  • 2 BLADE  LONG END MILLS (EDL)
  • 2 BLADE  LONG END MILLS (EDL)
  • 2 BLADE  LONG END MILLS (EDL)

2 BLADE LONG END MILLS (EDL) EDL 22

by OSG
Item.#
05374223
Mfr.#
EDL 22
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) HSS-Co
Overall Length L (mm)
140
Blade Length Lc (mm)
75
Number of Blades
2
Shank Diameter d (phi mm)
20
Blade Diameter (phi mm)
22
Tolerance (mm)
0 - -0.030