Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 2 BLADE  LONG END MILLS (EDL)
  • 2 BLADE  LONG END MILLS (EDL)
  • 2 BLADE  LONG END MILLS (EDL)

2 BLADE LONG END MILLS (EDL) EDL 26

by OSG
Item.#
05374266
Mfr.#
EDL 26
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) HSS-Co
Blade Diameter (phi mm)
26
TRUSCO Part Number
200-7011
Tolerance (mm)
0 to -0.030
Number of Blades
2
Overall Length L (mm)
160
2014 TRUSCO Published Page
1-0057
Blade Length Lc (mm)
90
Shank Diameter d (phi mm)
25