Buy more than* S$200* and get FREE SHIPPING

  • Ball end mills, 2-blades (flute) (EBD)
  • Ball end mills, 2-blades (flute) (EBD)
  • Ball end mills, 2-blades (flute) (EBD)

Ball end mills, 2-blades (flute) (EBD) EBD R0.5x1

by OSG
5.00 (1)
Item.#
05374607
Mfr.#
EBD R0.5x1
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) HSS-Co
Shank Diameter d (phi mm)
6
Ball Radius (mm)
0.5
Number of Blades
2
Blade Length Lc (mm)
2.5
Blade Diameter D (phi mm)
1
Overall Length L (mm)
50
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machining of steel materials
5
From Japan
On 2011-04-11 19:02:14
Sharpness is good! It is!
This review is about item#05374826.