Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ball end mills, 2-blades (flute) (EBD)
  • Ball end mills, 2-blades (flute) (EBD)
  • Ball end mills, 2-blades (flute) (EBD)

Ball end mills, 2-blades (flute) (EBD) EBD R0.9x1.8

by OSG
5.00 (1)
Item.#
05374652
Mfr.#
EBD R0.9x1.8
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) HSS-Co
Overall Length L (mm)
50
Blade Length Lc (mm)
4.5
Blade Diameter D (phi mm)
1.8
Number of Blades
2
Ball Radius (mm)
0.9
TRUSCO Part Number
201-8837
Shank Diameter d (phi mm)
6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machining of steel materials
5
From Japan
On 2011-04-11 19:02:14
Sharpness is good! It is!
This review is about item#05374826.