Buy more than* S$200* and get FREE SHIPPING

  • Ball end mill, 2-blades (EBD)
  • Ball end mill, 2-blades (EBD)
  • Ball end mill, 2-blades (EBD)

Ball end mill, 2-blades (EBD) EBD R5.5x11

by OSG
Item.#
05374835
Mfr.#
EBD R5.5x11
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) HSS-Co
Overall Length L (mm)
100
Blade Length Lc (mm)
22
Blade Diameter D (phi mm)
11
Number of Blades
2
Ball Radius (mm)
5.5
TRUSCO Part Number
201-9019
Shank Diameter d (phi mm)
10