Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ball end mill, 2-blades (EBD)
  • Ball end mill, 2-blades (EBD)
  • Ball end mill, 2-blades (EBD)

Ball end mill, 2-blades (EBD) EBD R6x12

by OSG
Item.#
05374844
Mfr.#
EBD R6x12
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) HSS-Co
Shank Diameter d (phi mm)
12
Ball Radius (mm)
6
Number of Blades
2
Blade Length Lc (mm)
22
Blade Diameter D (phi mm)
12
Overall Length L (mm)
110