Buy more than* S$200* and get FREE SHIPPING

  • Ball end mill, 2-blades (EBD)
  • Ball end mill, 2-blades (EBD)
  • Ball end mill, 2-blades (EBD)

Ball end mill, 2-blades (EBD) EBD R6.5x13

by OSG
Item.#
05374853
Mfr.#
EBD R6.5x13
Package Qty.
1PC
Ship pack of
1
94.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) HSS-Co
Blade Length Lc (mm)
26
Blade Diameter D (phi mm)
13
Overall Length L (mm)
110
Number of Blades
2
2014 TRUSCO Published Page
1-0424
Shank Diameter d (phi mm)
12
Ball Radius (mm)
6.5
TRUSCO Part Number
201-9035