Buy more than* S$200* and get FREE SHIPPING

  • Ball end mill, 2-blades (EBD)
  • Ball end mill, 2-blades (EBD)
  • Ball end mill, 2-blades (EBD)

Ball end mill, 2-blades (EBD) EBD R7x14

by OSG
Item.#
05374862
Mfr.#
EBD R7x14
Package Qty.
1PC
Ship pack of
1
94.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) HSS-Co
TRUSCO Part Number
201-9043
Shank Diameter d (phi mm)
12
Ball Radius (mm)
7
Number of Blades
2
Overall Length L (mm)
110
Blade Length Lc (mm)
26
Blade Diameter D (phi mm)
14