Buy more than* S$200* and get FREE SHIPPING

  • Ball end mill, 2-blades (EBD)
  • Ball end mill, 2-blades (EBD)
  • Ball end mill, 2-blades (EBD)

Ball end mill, 2-blades (EBD) EBD R7.5x15

by OSG
Item.#
05374871
Mfr.#
EBD R7.5x15
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) HSS-Co
Blade Length Lc (mm)
30
Blade Diameter D (phi mm)
15
Overall Length L (mm)
110
Number of Blades
2
2014 TRUSCO Published Page
1-0424
Shank Diameter d (phi mm)
12
Ball Radius (mm)
7.5
TRUSCO Part Number
201-9051