Buy more than* S$200* and get FREE SHIPPING

  • Ball end mill, 2-blades (EBD)
  • Ball end mill, 2-blades (EBD)
  • Ball end mill, 2-blades (EBD)

Ball end mill, 2-blades (EBD) EBD R8.5x17

by OSG
Item.#
05374896
Mfr.#
EBD R8.5x17
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) HSS-Co
Blade Diameter D (phi mm)
17
Overall Length L (mm)
140
Blade Length Lc (mm)
34
Number of Blades
2
Shank Diameter d (phi mm)
16
Ball Radius (mm)
8.5
TRUSCO Part Number
201-9078