Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Roughing Short End mill (EX-REES)
  • Roughing Short End mill (EX-REES)
  • Roughing Short End mill (EX-REES)

Roughing Short End mill (EX-REES) EX-REES 7

by OSG
5.00 (1)
Item.#
05375002
Mfr.#
EX-REES 7
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) HSS-Co
Blade Length Lc (mm)
16
Blade Diameter D (phi mm)
7
Work Material
Carbon steel, alloy steel, tool steel, pre-hardened steel, stainless steel, cast iron, copper alloy, aluminum alloy
Number of Blades
4
Specification
No center hole
Shank Diameter d (phi mm)
10
Overall Length L (mm)
66
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting
5
From Japan
On 2017-03-24 18:42:00
There is no problem. In addition, I will purchase it if necessary.
This review is about item#5375027.