Buy more than* S$200* and get FREE SHIPPING

  • Roughing Short End mill (EX-REES)

Roughing Short End mill (EX-REES) EX-REES 8

by OSG
Item.#
05375011
Mfr.#
EX-REES 8
Package Qty.
1PC
Ship pack of
1
55.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Overall Length L (mm)
69
Material
Cobalt HSS (high speed steel) HSS-Co
Blade Length Lc (mm)
19
Work Material
Carbon steel, steel alloy, tool steel, pre-hardened steel, stainless steel, cast iron, copper alloy, aluminum alloy
Blade Diameter D (phi mm)
8
Number of Blades
4
Specification
For metric coarse thread
Shank Diameter d (phi mm)
10