Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Roughing Short End mill (EX-REES)

Roughing Short End mill (EX-REES) EX-REES 12

by OSG
5.00 (1)
Item.#
05375036
Mfr.#
EX-REES 12
Package Qty.
1PC
Ship pack of
1
77.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Blade Diameter D (phi mm)
12
Number of Blades
4
Specification
No center hole
Work Material
Carbon steel, alloy steel, tool steel, pre-hardened steel, stainless steel, cast iron, copper alloy, aluminum alloy
Shank Diameter d (phi mm)
12
Overall Length L (mm)
83
Material
Cobalt HSS (high speed steel) HSS-Co
Blade Length Lc (mm)
26
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting
5
From Japan
On 2017-03-24 18:42:00
There is no problem. In addition, I will purchase it if necessary.
This review is about item#5375027.