Buy more than* S$200* and get FREE SHIPPING

  • Roughing Short End mill (EX-REES)

Roughing Short End mill (EX-REES) EX-REES 16

by OSG
5.00 (1)
Item.#
05375072
Mfr.#
EX-REES 16
Package Qty.
1PC
Ship pack of
1
95.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Shank Diameter d (phi mm)
16
Overall Length L (mm)
92
Material
Cobalt HSS (high speed steel) HSS-Co
Work Material
Carbon steel, steel alloy, tool steel, pre-hardened steel, stainless steel, cast iron, copper alloy, aluminum alloy
Blade Length Lc (mm)
32
Blade Diameter D (phi mm)
16
Number of Blades
4
Specification
For metric coarse thread
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
切削加工
5
From Japan
On 2017-03-24 18:42:00
何の問題もありません。また、必要があれば購入します。
This review is about item#5375027.