Buy more than* S$200* and get FREE SHIPPING

  • Roughing Short End mill (EX-REES)

Roughing Short End mill (EX-REES) EX-REES 18

by OSG
Item.#
05375081
Mfr.#
EX-REES 18
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) HSS-Co
Blade Length Lc (mm)
32
Blade Diameter D (phi mm)
18
Work Material
Carbon steel, alloy steel, tool steel, pre-hardened steel, stainless steel, cast iron, copper alloy, aluminum alloy
Number of Blades
4
Specification
No center hole
Shank Diameter d (phi mm)
16
Overall Length L (mm)
92