Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Roughing End mill Medium (EX-REEN)

Roughing End mill Medium (EX-REEN) EX-REEN 8

by OSG
3.80 (5)
Item.#
05375176
Mfr.#
EX-REEN 8
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
4
Shank Diameter d (phi mm)
10
Overall Length L (mm)
75
Material
Cobalt HSS (high speed steel) HSS-Co
Blade Length Lc (mm)
25
Blade Diameter D (phi mm)
8
Work Material
Carbon steel, alloy-steel, tool steel, stainless steel, cast iron, a copper alloy, and an aluminum alloy.
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
hobby
5
From Japan
On 2015-02-22 01:15:09
It would be nice to be able to re-polish
This review is about item#05375151.
SUS304 SUS316 plate, roughing of pipe
3
From Japan
On 2014-11-26 07:01:16
Normal, not good, not bad
This review is about item#05375255.
Hole side processing
1
From Japan
On 2013-06-12 09:39:22
I felt the luffing section was shallow.
This review is about item#05375176.
Notch of stainless steel FB, hole processing etc.
5
From Japan
On 2011-07-04 20:16:47
The sharpness is generally good.
This review is about item#05375185.
Skd-61 skt-4a Rough cutting We are scraping
5
From Japan
On 2008-06-17 21:54:09
The shank diameter is smaller than the blade diameter (13, 14, 15, 18 pie etc.) Deeper cutting can be done heavier Because the blade is long, it cuts off about 4 times and it uses it About the price It can be saved if it is about yg (Hangul Those with written letters)
This review is about item#05375203.