Buy more than* S$200* and get FREE SHIPPING

  • Long roughing end mill (EX-REEL)
  • Long roughing end mill (EX-REEL)
  • Long roughing end mill (EX-REEL)

Long roughing end mill (EX-REEL) EX-REEL 12

by OSG
3.00 (2)
Item.#
05375316
Mfr.#
EX-REEL 12
Package Qty.
1PC
Ship pack of
1
87.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
4
Blade Length Lc (mm)
53
Overall Length L (mm)
110
Work Material
Carbon steel, alloy steel, tool steel, pre-hardened steel, stainless steel, cast iron, copper alloy, aluminum alloy
Material
Cobalt HSS (high speed steel) HSS-Co
TRUSCO Part Number
200-8548
Shank Diameter d (phi mm)
12
Blade Diameter (phi mm)
12
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Fixture production of lathe tool
5
From Japan
On 2016-08-16 17:01:05
There was work that needed processing hastily, and it was saved because it arrived at hand at the next day of order. There was no problem in quality and processing finish, it was safe to use.
This review is about item#5375386.
Hole side processing
1
From Japan
On 2013-06-12 09:38:31
I felt the luffing section was shallow.
This review is about item#08125661.