NoteBuy more than* S$200* and get FREE SHIPPING

  • Long roughing end mill (EX-REEL)
  • Long roughing end mill (EX-REEL)
  • Long roughing end mill (EX-REEL)

Long roughing end mill (EX-REEL) EX-REEL 16

by OSG
3.00 (2)
Item.#
05375343
Mfr.#
EX-REEL 16
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2016-12-12
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Blade Length Lc (mm)
63
Overall Length L (mm)
123
Number of Blades
4
Work Material
Carbon steel, alloy steel, tool steel, pre-hardened steel, stainless steel, cast iron, copper alloy, aluminum alloy
Material
Cobalt HSS (high speed steel) HSS-Co
Shank Diameter d (phi mm)
16
Blade Diameter (phi mm)
16
TRUSCO Part Number
200-8602
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Jig production of lathe tool
5
From Japan
On 2016-08-16 17:01:05
Hurry processing there is work required, was saved arrived at hand in the next day of the order. Quality, all without problems in processing finish, could be used with confidence.
This review is about item#5375386.
Side milling of hole
1
From Japan
On 2013-06-12 09:38:31
Laughing part I felt shallow.
This review is about item#08125661.