Buy more than* S$200* and get FREE SHIPPING

  • TiN roughing short fine endmill (EX-TIN-RESF)

TiN roughing short fine endmill (EX-TIN-RESF) EX-TIN-RESF 6

by OSG
Item.#
05375447
Mfr.#
EX-TIN-RESF 6
Package Qty.
1PC
Ship pack of
1
65.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) HSS-Co
2014 TRUSCO Published Page
1-0063
Shank Diameter d (phi mm)
6
Blade Diameter (phi mm)
6
Work Material
Carbon steel, alloy steel, tool steel, pre-hardened steel, stainless steel, cast iron, copper alloy, aluminum alloy
Surface Processing
TiN coating
TRUSCO Part Number
200-8866
Blade Length Lc (mm)
13
Overall Length L (mm)
57
Number of Blades
4