Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • TiN roughing short fine endmill (EX-TIN-RESF)

TiN roughing short fine endmill (EX-TIN-RESF) EX-TIN-RESF 7

by OSG
Item.#
05375456
Mfr.#
EX-TIN-RESF 7
Package Qty.
1PC
Ship pack of
1
77.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) HSS-Co
Shank Diameter d (phi mm)
10
Blade Diameter (phi mm)
7
Work Material
Carbon steel, alloy steel, tool steel, pre-hardened steel, stainless steel, cast iron, copper alloy, aluminum alloy
Surface Processing
TiN coating
Blade Length Lc (mm)
16
Overall Length L (mm)
66
Number of Blades
4