Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • TiN roughing short fine endmill (EX-TIN-RESF)

TiN roughing short fine endmill (EX-TIN-RESF) EX-TIN-RESF 10

by OSG
Item.#
05375474
Mfr.#
EX-TIN-RESF 10
Package Qty.
1PC
Ship pack of
1
82.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) HSS-Co
Shank Diameter d (phi mm)
10
Blade Diameter (phi mm)
10
TRUSCO Part Number
200-8891
Surface Processing
TiN coating
Blade Length Lc (mm)
22
Overall Length L (mm)
72
Number of Blades
4
Work Material
Carbon steel, steel alloy, tool steel, pre-hardened steel, stainless steel, cast iron, copper alloy, aluminum alloy