Buy more than* S$200* and get FREE SHIPPING

  • TiN roughing short fine endmill (EX-TIN-RESF)

TiN roughing short fine endmill (EX-TIN-RESF) EX-TIN-RESF 20

by OSG
Item.#
05375535
Mfr.#
EX-TIN-RESF 20
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) HSS-Co
Shank Diameter d (phi mm)
20
Blade Diameter (phi mm)
20
TRUSCO Part Number
200-8963
Surface Processing
TiN coating
Blade Length Lc (mm)
38
Overall Length L (mm)
104
Number of Blades
4
Work Material
Carbon steel, steel alloy, tool steel, pre-hardened steel, stainless steel, cast iron, copper alloy, aluminum alloy