Buy more than* S$200* and get FREE SHIPPING

  • Carbide End Mill
  • Carbide End Mill
  • Carbide End Mill
  • Carbide End Mill

Carbide End Mill FX-EDS-6 0.3

by OSG
Item.#
05375702
Mfr.#
FX-EDS-6 0.3
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Corner Shape
Pinkado
Overall Length L (mm)
50
Material
Cemented carbide (CARBIDE)
Blade Diameter D (phi mm)
0.3
TRUSCO Part Number
200-3457
2014 TRUSCO Published Page
1-0015
Tolerance (mm)
0 to -0.015
Shank Diameter d (phi mm)
6
Number of Blades
2
Blade Length Lc (mm)
0.4
Surface Processing
Fx coating
Tolerance
0 to -0.015