Buy more than* S$200* and get FREE SHIPPING

  • Carbide End Mill
  • Carbide End Mill
  • Carbide End Mill
  • Carbide End Mill

Carbide End Mill FX-EDS-6 1.5x3.8

by OSG
Item.#
05375763
Mfr.#
FX-EDS-6 1.5x3.8
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Corner Shape
Pinkado
Overall Length L (mm)
50
Material
Cemented carbide (CARBIDE)
Surface Processing
FX coating
Effective Length L1 (mm)
3.8
2014 TRUSCO Published Page
1-0015
Tolerance (mm)
0 to -0.015
Shank Diameter d (phi mm)
6
Number of Blades
2
Blade Diameter D (phi mm)
1.5
TRUSCO Part Number
200-3678
Neck diameter d2 (mm)
1.45
Blade Length Lc (mm)
2.3